Skip Content

NC
GRAINGER APPROVED

PVC, Stainless Steel Shielded Transition Coupling, 5-5/16" x 5-5/16" Inside Dia.

  • Item # 53UE50
  • My Part #
  • Mfr. Model # DX1001-44SR
  • Catalog Page # N/A
  • UNSPSC # 40142315
PVC, Stainless Steel Shielded Transition Coupling, 5-5/16" x 5-5/16" Inside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a wide, heavy-duty shield that accommodates additional surface-bearing sealing clamps, this GRAINGER APPROVED shielded transition coupling provides a secure connection that can resist heavy earth loads and shear forces, while improving pipe alignment. Model is designed to provide a more uniformly rigid joint with the load supported at both the outer edge of the coupling and the centerline of the joint. Also, the additional sealing clamps provide greater surface bearing contact between the coupling and the pipe or fittings to help inhibit joint movement at higher Internal pressures.

View More

Technical Specs

  • Item Shielded Transition Coupling
  • Pipe Fitting Material PVC, Stainless Steel
  • Pipe Size - Pipe Fitting 4" x 4"
  • Standards ASTM C1173
  • Fitting Length 4"
  • Inside Dia. 5-5/16" x 5-5/16"
  • Max. Pressure 4.3 psi
  • Band Material 300 Stainless Steel
  • Resistant To Chemicals,Fungus Growth,Normal Sewer Gases,Ultraviolet Rays
  • Max. Temp. 140 Degrees F
  • Compliance CSA B602
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.