C3
Grainger Choice Product
GRAINGER APPROVED

PEX Coupling, 1/2" x 1/2" Tube Size

  • Item # 447M54
  • My Part #
  • Mfr. Model # 75011LF
  • Catalog Page # N/A
  • UNSPSC # 40142610
PEX Coupling, 1/2" x 1/2" Tube Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Push to Connect Tube Fittings


$8.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.125 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Coupling
  • Tube Fitting Material PEX
  • Fitting Connection Type Push x Push
  • Pipe Size - Pipe Fitting 1/2"
  • Tube Size 1/2" x 1/2"
  • Stem OD 1/2"
  • Max. Pressure 150 psi
  • Color Reddish Brown
  • Temp. Range 0 Degrees to 200 Degrees F
  • Hex Size 1/2"
  • Special Features Can Be Use Underground and Behind Walls Without Access Panels, No Soldering Required, Compact, Corrosion Resistant
  • Compliance AB1953, cUPC, NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms