ST
Grainger Choice Product
GRAINGER APPROVED

Orange/Red, Silver, Traffic Vest, Type R, Class 2, Zipper, 2XL

  • Item # 53YL36
  • My Part #
  • Mfr. Model # 53YL36
  • Catalog Page # 1725
  • Catalog Group # J6020
  • UNSPSC # 46181507
Orange/Red,  Silver,  Traffic Vest,  Type R, Class 2,  Zipper,  2XL close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Workwear~Traffic Safety Vests

$19.15 / each
$17.24 / each (Save $1.91 / each )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This ANSI-rated high visibility Traffic Vest helps make its wearer more conspicuous in low-light settings. The vest is made with durable, wrinkle-resistant polyester material that keeps its color well.
Help keep your workers safe by selecting the ANSI-rated safety vest that is appropriate to the location and the task.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Traffic Safety Vest Color Orange/Red
  • Fits Chest Size 52 in to 54 in
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester
  • Vest Closure Type Zipper
  • ATPV Rating Not Rated
  • Hazard Risk Category (HRC) Not Applicable
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 28 in
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 1
  • Number of Pockets with Closure 1
  • Features 360 Degrees Visibility
  • Standards Meets ANSI-ISEA 107-2015
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms