WV
GRAINGER APPROVED

One Hole Conduit Strap, 1-1/2" Nominal Conduit/Pipe, Steel, 25 PK

  • Item # 3KF73
  • My Part #
  • Mfr. Model # 3KF73
  • Catalog Page # 315
  • UNSPSC # 39121701
One Hole Conduit Strap, 1-1/2" Nominal Conduit/Pipe, Steel, 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Clamp is used to hang conduit or cables from the walls and ceiling.

View More

Technical Specs

  • Sub-Category Conduit Straps
  • Item One Hole Conduit Strap
  • Material Steel
  • Nominal Conduit/Pipe 1-1/2"
  • For Use With Rigid/IMC Conduit
  • Finish Zinc Plated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products