Skip Content

TP
GRAINGER APPROVED

Oil Hard Flat Stock,O1,3/4In Wx18In L

  • Item # 33E465
  • My Part #
  • Mfr. Model # O1764348
  • Catalog Page # N/A
  • UNSPSC # 31231116
Oil Hard Flat Stock,O1,3/4In Wx18In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.42 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This nonshrinking, general purpose electric furnace melt oil- hardening steel tool is supplied with fully spheroidized structure. It provides excellent abrasion resistance and toughness, and features machinability characteristics.

View More

Technical Specs

  • Item Oil Hard Flat Stock
  • Material Steel
  • Width 3/4"
  • Thickness 7/64"
  • Finish RMS 45 Max
  • Length 18"
  • Length Tolerance +.125"/.250"
  • Hardness Scale 177 to 212 BHN
  • Grade O1
  • Standards UNS T31501, SAE J-437, ASTM A-681-07, FEDERAL QQT-570 REV C
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.