Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Oil Hard Flat Stock,O1,2In Wx18In L

  • Item # 33D903
  • My Part #
  • Mfr. Model # O153228
  • Catalog Page # N/A
  • UNSPSC # 31231116
Oil Hard Flat Stock,O1,2In Wx18In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This nonshrinking, general purpose electric furnace melt oil- hardening steel tool is supplied with fully spheroidized structure. It provides excellent abrasion resistance and toughness, and features machinability characteristics.

View More

Technical Specs

  • Item Oil Hard Flat Stock
  • Material Steel
  • Width 2"
  • Thickness 5/32"
  • Finish RMS 45 Max
  • Length 18"
  • Length Tolerance +.125"/.250"
  • Hardness Scale 177 to 212 BHN
  • Grade O1
  • Standards UNS T31501, SAE J-437, ASTM A-681-07, FEDERAL QQT-570 REV C
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products