Nylon

59 products found with these common attributes:
  • Brand GRAINGER APPROVED
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
Narrow your results by
System of Measurement
Please Select
Thread Size
Please Select
Length
Please Select
Threaded Rod Color
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
System of Measurement
Thread Size
Length
Threaded Rod Color
Price
Qty
Please use Qty box to add item(s) to cart.
Fully Threaded Rod,  Nylon,  1
3810008TR-4FT
Inch
1"-8
4 ft.
Off-White

$56.50 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $56.50 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1"-8
  • Length 4 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  1
3810008TRB-6FT
Inch
1"-8
6 ft.
Black

$130.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $130.00 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1"-8
  • Length 6 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  1
3810008TR-8FT
Inch
1"-8
8 ft.
Off-White

$115.50 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $115.50 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1"-8
  • Length 8 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  1/2
3850013TRB-2FT
Inch
1/2"-13
2 ft.
Black

$13.80 / each

Enter location to check availability
Catalog Page #  NA

Web Price $13.80 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1/2"-13
  • Length 2 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  1/2
3850013TR-2FT
Inch
1/2"-13
2 ft.
Off-White

$15.05 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $15.05 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1/2"-13
  • Length 2 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  1/2
3850013TRB-4FT
Inch
1/2"-13
4 ft.
Black

$28.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $28.25 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1/2"-13
  • Length 4 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  1/2
RTH-1213-48
Inch
1/2"-13
4 ft.
Off-White

$39.75 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $39.75 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1/2"-13
  • Length 4 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  1/2
3850013TRB-6FT
Inch
1/2"-13
6 ft.
Black

$40.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $40.50 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1/2"-13
  • Length 6 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  1/2
3850013TR-6FT
Inch
1/2"-13
6 ft.
Off-White

$107.95 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $107.95 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1/2"-13
  • Length 6 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  1/2
3850013TRB-8FT
Inch
1/2"-13
8 ft.
Black

$107.47 / each

Enter location to check availability
Catalog Page #  NA

Web Price $107.47 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1/2"-13
  • Length 8 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  1/2
RTH-1213-96
Inch
1/2"-13
8 ft.
Off-White

$74.50 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $74.50 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1/2"-13
  • Length 8 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  1/4
3825020TRB-2FT
Inch
1/4"-20
2 ft.
Black

$10.80 / each

Enter location to check availability
Catalog Page #  NA

Web Price $10.80 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1/4"-20
  • Length 2 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  1/4
3825020TR-2FT
Inch
1/4"-20
2 ft.
Off-White

$4.68 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $4.68 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1/4"-20
  • Length 2 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  1/4
3825020TRB-4FT
Inch
1/4"-20
4 ft.
Black

$11.85 / each

Enter location to check availability
Catalog Page #  NA

Web Price $11.85 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1/4"-20
  • Length 4 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  1/4
3825020TR-4FT
Inch
1/4"-20
4 ft.
Off-White

$9.85 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $9.85 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1/4"-20
  • Length 4 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  1/4
3825020TRB-6FT
Inch
1/4"-20
6 ft.
Black

$26.74 / each

Enter location to check availability
Catalog Page #  NA

Web Price $26.74 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1/4"-20
  • Length 6 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  1/4
3825020TR-6FT
Inch
1/4"-20
6 ft.
Off-White

$37.24 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $37.24 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1/4"-20
  • Length 6 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  1/4
3825020TRB-8FT
Inch
1/4"-20
8 ft.
Black

$34.93 / each

Enter location to check availability
Catalog Page #  NA

Web Price $34.93 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1/4"-20
  • Length 8 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  1/4
3825020TR-8FT
Inch
1/4"-20
8 ft.
Off-White

$32.89 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $32.89 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 1/4"-20
  • Length 8 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  10-24,  2 ft. Length,  Off-White
3801024TR-2FT
Inch
10-24
2 ft.
Off-White

$3.86 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $3.86 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 10-24
  • Length 2 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  10-24,  4 ft. Length,  Black
3801024TRB-4FT
Inch
10-24
4 ft.
Black

$9.15 / each

Enter location to check availability
Catalog Page #  NA

Web Price $9.15 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 10-24
  • Length 4 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  10-24,  6 ft. Length,  Black
3801024TRB-6FT
Inch
10-24
6 ft.
Black

$13.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $13.50 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 10-24
  • Length 6 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  10-32,  2 ft. Length,  Black
3801032TRB-2FT
Inch
10-32
2 ft.
Black

$8.40 / each

Enter location to check availability
Catalog Page #  NA

Web Price $8.40 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 10-32
  • Length 2 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  10-32,  2 ft. Length,  Off-White
RTH-1032-24
Inch
10-32
2 ft.
Off-White

$7.95 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $7.95 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 10-32
  • Length 2 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  10-32,  8 ft. Length,  Black
3801032TRB-8FT
Inch
10-32
8 ft.
Black

$33.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $33.50 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 10-32
  • Length 8 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  3/4
3875010TRB-4FT
Inch
3/4"-10
4 ft.
Black

$112.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $112.00 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 3/4"-10
  • Length 4 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  3/4
3875010TR-4FT
Inch
3/4"-10
4 ft.
Off-White

$57.19 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $57.19 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 3/4"-10
  • Length 4 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  3/4
3875010TR-6FT
Inch
3/4"-10
6 ft.
Off-White

$159.38 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $159.38 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 3/4"-10
  • Length 6 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  3/4
3875010TR-8FT
Inch
3/4"-10
8 ft.
Off-White

$178.49 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $178.49 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 3/4"-10
  • Length 8 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  3/8
3837516TRB-2FT
Inch
3/8"-16
2 ft.
Black

$9.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $9.50 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 3/8"-16
  • Length 2 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  3/8
RTH-3816-24
Inch
3/8"-16
2 ft.
Off-White

$12.40 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $12.40 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 3/8"-16
  • Length 2 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  3/8
3837516TRB-4FT
Inch
3/8"-16
4 ft.
Black

$19.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $19.25 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 3/8"-16
  • Length 4 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  3/8
3837516TR-4FT
Inch
3/8"-16
4 ft.
Off-White

$21.25 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $21.25 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 3/8"-16
  • Length 4 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  3/8
3837516TRB-6FT
Inch
3/8"-16
6 ft.
Black

$28.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $28.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 3/8"-16
  • Length 6 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  3/8
RTH-3816-72
Inch
3/8"-16
6 ft.
Off-White

$43.00 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $43.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 3/8"-16
  • Length 6 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  3/8
3837516TRB-8FT
Inch
3/8"-16
8 ft.
Black

$89.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $89.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 3/8"-16
  • Length 8 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  3/8
3837516TR-8FT
Inch
3/8"-16
8 ft.
Off-White

$86.65 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $86.65 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 3/8"-16
  • Length 8 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  4-40,  2 ft. Length,  Black
3800440TRB-2FT
Inch
4-40
2 ft.
Black

$5.70 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5.70 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 4-40
  • Length 2 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  4-40,  2 ft. Length,  Off-White
3800440TR-2FT
Inch
4-40
2 ft.
Off-White

$5.10 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $5.10 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 4-40
  • Length 2 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  5/16
3831218TRB-2FT
Inch
5/16"-18
2 ft.
Black

$7.85 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7.85 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 5/16"-18
  • Length 2 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  5/16
3831218TR-2FT
Inch
5/16"-18
2 ft.
Off-White

$23.36 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $23.36 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 5/16"-18
  • Length 2 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  5/16
3831218TRB-4FT
Inch
5/16"-18
4 ft.
Black

$15.80 / each

Enter location to check availability
Catalog Page #  NA

Web Price $15.80 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 5/16"-18
  • Length 4 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  5/16
RTH-51618-48
Inch
5/16"-18
4 ft.
Off-White

$21.50 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $21.50 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 5/16"-18
  • Length 4 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  5/16
3831218TRB-6FT
Inch
5/16"-18
6 ft.
Black

$35.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $35.25 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 5/16"-18
  • Length 6 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  5/16
3825020TR-8FT
Inch
5/16"-18
8 ft.
Off-White

$34.25 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $34.25 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 5/16"-18
  • Length 8 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  5/8
3862511TRB-4FT
Inch
5/8"-11
4 ft.
Black

$85.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $85.50 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 5/8"-11
  • Length 4 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  5/8
3862511TR-6FT
Inch
5/8"-11
6 ft.
Off-White

$58.00 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $58.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 5/8"-11
  • Length 6 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  5/8
3862511TR-8FT
Inch
5/8"-11
8 ft.
Off-White

$121.50 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $121.50 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 5/8"-11
  • Length 8 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  6-32,  4 ft. Length,  Off-White
3800632TR-4FT
Inch
6-32
4 ft.
Off-White

$34.09 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $34.09 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 6-32
  • Length 4 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  6-32,  8 ft. Length,  Off-White
3800632TR-8FT
Inch
6-32
8 ft.
Off-White

$68.09 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $68.09 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 6-32
  • Length 8 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  7/8
3887509TRB-2FT
Inch
7/8"-9
2 ft.
Black

$36.75 / each

Enter location to check availability
Catalog Page #  NA

Web Price $36.75 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 7/8"-9
  • Length 2 ft.
  • Threaded Rod Color Black
Fully Threaded Rod,  Nylon,  7/8
3887509TR-4FT
Inch
7/8"-9
4 ft.
Off-White

$91.00 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $91.00 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 7/8"-9
  • Length 4 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  8-32,  2 ft. Length,  Off-White
3800832TR-2FT
Inch
8-32
2 ft.
Off-White

$17.05 / each

Enter location to check availability
Catalog Page #  2145 

Web Price $17.05 / each

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 8-32
  • Length 2 ft.
  • Threaded Rod Color Off-White
Threaded Rod,  Nylon,  8-32,  6 ft. Length,  Off-White
3800832TR-6FT
Inch
8-32
6 ft.
Off-White

$4.64 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.64 / each

Web Price $15.19

This item requires special shipping, additional charges may apply.

Technical Specs

  • System of Measurement Inch
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size 8-32
  • Length 6 ft.
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  M3-0.5mm,  1m Length,  Off-White
38M030050TR
Metric
M3-0.5mm
1m
Off-White

$28.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $28.00 / each

Technical Specs

  • System of Measurement Metric
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size M3-0.5mm
  • Length 1m
  • Threaded Rod Color Off-White
Threaded Rod,  Nylon,  M4-0.7,  1m Length,  Off-White
38M040070TR
Metric
M4-0.7
1m
Off-White

$2.66 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.66 / each

Web Price $11.18

Technical Specs

  • System of Measurement Metric
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size M4-0.7
  • Length 1m
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  M5-0.8mm,  1m Length,  Off-White
38M050080TR
Metric
M5-0.8mm
1m
Off-White

$6.78 / each Offer Ends 07/12/20

Enter location to check availability
Catalog Page #  NA

Sale Price $6.78 / each Offer Ends 07/12/20

Web Price $7.75

Technical Specs

  • System of Measurement Metric
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size M5-0.8mm
  • Length 1m
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  M6-1mm,  1m Length,  Off-White
38M060100TR
Metric
M6-1mm
1m
Off-White

$8.21 / each Offer Ends 07/12/20

Enter location to check availability
Catalog Page #  NA

Sale Price $8.21 / each Offer Ends 07/12/20

Web Price $10.95

Technical Specs

  • System of Measurement Metric
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size M6-1mm
  • Length 1m
  • Threaded Rod Color Off-White
Fully Threaded Rod,  Nylon,  M8-1.25mm,  1m Length,  Off-White
38M080125TR
Metric
M8-1.25mm
1m
Off-White

$31.05 / each

Enter location to check availability
Catalog Page #  NA

Web Price $31.05 / each

Technical Specs

  • System of Measurement Metric
  • Thread Direction Right Hand
  • Threaded Rod Material Nylon
  • Thread Size M8-1.25mm
  • Length 1m
  • Threaded Rod Color Off-White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More