Skip Content

TP
GRAINGER APPROVED

1-1/2" dia. Nylon All Purpose General Utility Rope, White, 600 ft.

  • Item # 45AU94
  • My Part #
  • Mfr. Model # 530480-00600
  • Catalog Page # 1098
  • UNSPSC # 31151504
1-1/2" dia. Nylon All Purpose General Utility Rope, White, 600 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,111.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 306.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-stretch, twisted nylon rope is used extensively by building and sporting goods trades.

Also known as 3-strand or laid rope, twisted nylon can absorb sudden shock loads that would break ropes made of other fibers. It resists oils, gasoline, grease, marine growth, and nonacidic chemicals. It is also rotproof, with very good resistance to abrasion and ultraviolet (UV) rays.

Due to the 100% filament nylon material and twisted construction, the spliceable twine can be expected to last 4 to 5 times longer than natural fiber twine.

SNAPBACK SAFETY WARNING: A dangerous situation occurs if personnel are in line with a rope under tension. Should the rope fail, it may recoil with considerable force. Death may result. Warn people against standing in line with the rope or its bight. To help ropes last longer: AVOID overloading, abrasion, sudden strain, kinks, sharp angles, chemicals, and improper storage. Use correct size rope for job, reverse ends of rope, and keep rope clean.

View More

Technical Specs

  • Rope Item General Utility Rope
  • Rope Sub-Category All Purpose
  • Rope Dia. 1-1/2"
  • Rope Material Nylon
  • Rope Strand Count 3
  • Rope Length 600 ft.
  • Working Load Limit 4300 lb.
  • Rope Core Strand Count 0
  • Rope Construction Twisted
  • Tensile Strength 43,541 lb.
  • Rope Core No
  • Color White
  • Rope Type Static
  • Package Type Spool
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.