Skip Content

ST
GRAINGER APPROVED

5/16" dia. Nylon All Purpose General Utility Rope, White, 500 ft.

  • Item # 35MP16
  • My Part #
  • Mfr. Model # 710100-00500-0
  • Catalog Page # 1098
  • UNSPSC # 31151504
5/16" dia. Nylon All Purpose General Utility Rope, White, 500 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $215.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.35 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solid-braid nylon rope is suitable as a utility cord in general purpose applications. The firm, round rope works well on blocks and pulleys, and retains its shape under loads.

The nylon fibers absorb sudden shock loads that would break ropes made of other fibers. It is rotproof, with very good resistance to abrasion and ultraviolet rays. It lasts 4 to 5 times longer than natural fiber ropes and resists oils, gasoline, grease, marine growth, and nonacidic chemicals.

View More

Technical Specs

  • Rope Item General Utility Rope
  • Rope Sub-Category All Purpose
  • Rope Dia. 5/16"
  • Rope Material Nylon
  • Rope Strand Count 12
  • Rope Length 500 ft.
  • Working Load Limit 193 lb.
  • Rope Core Strand Count 0
  • Rope Construction Solid Braid
  • Tensile Strength 1931 lb.
  • Rope Core No
  • Color White
  • Package Type Reel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.