Skip Content

DG
GRAINGER APPROVED

Nut & Washer Assortment,210 Pc,Std,SS

  • Item # 1KZL7
  • My Part #
  • Mfr. Model # 1KZL7
  • Catalog Page # N/A
  • UNSPSC # 31161727
Nut & Washer Assortment,210 Pc,Std,SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Nut Assortments

Product Details

Hex Nut and Washer Assortments
• Include plastic box

View More

Technical Specs

  • Item Nut and Washer Assortment
  • Type Standard
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Number of Pieces 210
  • Number of Sizes 12
  • Meets/Exceeds ASME B18.2.1
  • Includes Flat Washers (25) Each: 1/4", (20) Each: 5/16", 3/8", (14) Each: 1/2", Split Lock Washers (25) Each: 1/4", (20) Each: 5/16", 3/8", (14) Each: 1/2", Hex Nuts (20) Each: 1/4-20, (16) Each: 5/16-18, (10) Each: 3/8-16, (6) Each: 1/2-13, and Plastic Hanging Pak
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products