Skip Content

DG
TM
GRAINGER APPROVED

Nut & Washer Assortment,800 Pc,Metric

  • Item # 1KYG1
  • My Part #
  • Mfr. Model # 1KYG1
  • Catalog Page # 2141
  • UNSPSC # 31161727
Nut & Washer Assortment,800 Pc,Metric close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Nut Assortments

Technical Specs

  • Item Nut and Washer Assortment
  • Type Metric
  • Material Steel
  • Finish Zinc
  • Number of Pieces 800
  • Number of Sizes 10
  • Meets/Exceeds ISO 4032 & 7089
  • Includes Hex Nuts (70) Each: M4-0.70, M5-0.80, (60) Each: M6-1.00, (30) Each: M8-1.25, (20) Each: M10-1.50, Split Lock Washers (160) Each: M4, (130) Each: M5, (110) Each: M6, (90) Each: M8, (60) Each: M10, and Plastic Container
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products