Skip Content

DG
GRAINGER APPROVED

Nut,Washer Kit,177 PC

  • Item # 1NA98
  • My Part #
  • Mfr. Model # 1NA98
  • Catalog Page # N/A
  • UNSPSC # 31161716
Nut,Washer Kit,177 PC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hex Nut and Washer Assortments
• Include plastic box

View More

Technical Specs

  • Item Nut and Washer Assortment
  • Type Machine Thread
  • Material Steel
  • Finish Zinc
  • Number of Pieces 177
  • Number of Sizes 6
  • Includes Hex Nuts (30) Each: 8-32, (25) Each: 10-24, (12) Each: 1/4-20, Flat Washers (50) Each: #8, (40) Each: #10, (20) Each: 1/4", and Plastic Hanging Pak
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products