DG
GRAINGER APPROVED

Nursery Wagon Truck, 1200 lb. Load Capacity, Pneumatic Wheel Type, 10" Wheel Diameter

  • Item # 19G804
  • My Part #
  • Mfr. Model # LWP-2436-10P-G
  • Catalog Page # N/A
  • UNSPSC # 24101504
Nursery Wagon Truck, 1200 lb. Load Capacity, Pneumatic Wheel Type, 10" Wheel Diameter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Nursery Wagon Truck
  • Load Capacity 1200 lb.
  • Overall Length 36"
  • Overall Width 24"
  • Overall Height 13"
  • Wheel Type Pneumatic
  • Wheel Diameter 10"
  • Wheel Width 3-1/2"
  • Gauge 12
  • Deck Length 36"
  • Deck Width 24"
  • Deck Height 11-1/2"
  • Finish Powder Coated
  • Color Green
  • Includes 1-1/2" Sides
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms