WV
GRAINGER APPROVED

Number Set, 1/8", Steel

  • Item # 2CDZ6
  • My Part #
  • Mfr. Model # 2CDZ6
  • Catalog Page # 1932
  • UNSPSC # 60121701
Number Set, 1/8", Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Number Set, 1/8", Steel
GRAINGER APPROVED
Number Set, 1/8", Steel
Item# 2CDY5
View Product

Product Details

Use to permanently mark tools, components, nonmetals, and various metals. Dot character design is suitable for bold characters and light marking on soft metals and nonmetals. Character and size are indicated on the thumb side. Impressions are Gothic letters. For manual (tempered stamping head) or mechanical use.

View More

Technical Specs

  • Item Number Set
  • Character Height 1/8"
  • Shank Length 2-3/4"
  • Shank Size Square 3/8"
  • Material Steel
  • Case Material Plastic
  • Impression Letter Type Low Stress Dot Design
  • Includes (9) Pieces - 0 thru 8 with 6 Serving as 9
  • Standards Meets Atomic Energy Specs
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms