Skip Content

DG
GRAINGER APPROVED

Notice Tag, Lockout Tagout, PVC, 5-1/4" x 3-1/4"

  • Item # 22FC45
  • My Part #
  • Mfr. Model # 22FC45
  • Catalog Page # N/A
  • Catalog Group # H4231
  • UNSPSC # 55121503
Notice Tag, Lockout Tagout, PVC, 5-1/4" x 3-1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Notice Tag
  • Material PVC
  • Legend Notice
  • Height 5-1/4"
  • Width 3-1/4"
  • Grommet Material No Grommet
  • Legend Color Black
  • Background Color White
  • Language English
  • Legend Style Text
  • Write on Surface Yes
  • Header Notice
  • Header Legend Color White
  • Header Background Color Blue
  • Standards 29 CFR 1910.145(f)(3)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products