Skip Content

DG
GRAINGER APPROVED

16mm Nylon Hex Head Cap Screw, Grade 8, M4-0.70 Dia/Thread Size, 25 PK

  • Item # 4AGU3
  • My Part #
  • Mfr. Model # 50M040070J016
  • Catalog Page # N/A
  • UNSPSC # 31161501
HHCS,M4-0.70x16mm,Nylon,Plain,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Cap Screw Type Hex Head Cap Screw
  • Basic Material Nylon
  • Material Grade Grade 8
  • Fastener Finish Plain
  • Dia./Thread Size M4-0.70
  • Fastener Length 16mm
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Coarse
  • Fastener Thread Style Fully Threaded
  • Fastener Industry Standards ASME B18.2.1
  • Head Type Hex
  • Min. Thread Length 16mm
  • Head Height 3mm
  • Head Width 7mm
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products