Skip Content

DV
GRAINGER APPROVED

50mm Nylon Hex Head Cap Screw, Class 8.8, M8-1.25 Dia/Thread Size, 100 PK

  • Item # 2HB31
  • My Part #
  • Mfr. Model # 50M080125J050
  • Catalog Page # N/A
  • UNSPSC # 31161501
HHCS,M8-1.25x50mm,Nylon,Plain,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The hex head cap screw is a common fastener in construction and machine assembly. The screw head is designed to fit ratchet or spanner torque wrenches for tightening to exact specifications. As an alternative to welds or rivets, cap screw fasteners offer easy disassembly for repairs and maintenance.

These screws are manufactured with nylon, which offers resistance to vibration, corrosion, and chemicals resistance. It also features excellent dielectric properties.

View More

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Cap Screw Type Hex Head Cap Screw
  • Basic Material Nylon
  • Material Grade Class 8.8
  • Fastener Finish Plain
  • Dia./Thread Size M8-1.25
  • Fastener Length 50mm
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Coarse
  • Fastener Thread Style Partially Threaded
  • Fastener Industry Standards DIN 931
  • Head Type Hex
  • Min. Thread Length 50mm
  • Head Height 6mm
  • Head Width 13mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products