Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Not Graded Hex Head Cap Screw 5/8"-11, 2" Fastener Length, Plain Fastener Finish, Nylon, PK50

  • Item # 2HA83
  • Mfr. Model # 3262511200
  • Catalog Page # N/A
  • UNSPSC # 31161501
Not Graded Hex Head Cap Screw 5/8"-11, 2" Fastener Length, Plain Fastener Finish, Nylon, PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The hex head cap screw is a common fastener in construction and machine assembly. The screw head is designed to fit ratchet or spanner torque wrenches for tightening to exact specifications. As an alternative to welds or rivets, cap screw fasteners offer easy disassembly for repairs and maintenance.

These screws are manufactured with nylon, which offers resistance to vibration, corrosion, and chemicals resistance. It also features excellent dielectric properties.

View More

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Head Type Slotted Hex
  • Dia./Thread Size 5/8"-11
  • Thread Type UNC (Coarse)
  • Fastener Length 2"
  • Min. Thread Length 1-1/2"
  • Basic Material Nylon
  • Screw Grade/Class Not Graded
  • Fastener Finish Plain
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Height 7/16"
  • Head Width 29/32"
  • Tensile Strength 2260 psi
  • Rockwell Hardness M61
  • Screw Industry Standards ANSI/ASME B1.1 1982
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms