Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
GRAINGER APPROVED

N95 Keepstock Safety/PPE (Consumables) Kit, White, Mask Size: Universal, 1EA

  • Item # 42XM78
  • My Part #
  • Mfr. Model # 70071091899
  • Catalog Page # N/A
  • UNSPSC # 46182002
N95 Keepstock Safety/PPE (Consumables) Kit, White, Mask Size: Universal, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Keepstock Safety/PPE (Consumables) Kit
  • Respirator Filter Class N95
  • Exhalation Valve No
  • Nose Clip Yes
  • Face Seal None
  • Respirator Headstrap Type Dual, Adjustable
  • Mask Size Universal
  • Nuisance Odor Removal None
  • Individually Packaged No
  • Fluid Resistant No
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products