Skip Content

DG
GRAINGER APPROVED

Multidepth Shipping Carton, Brown, Inside Width 11-1/4", Inside Length 17-1/4", Inside Depth 8"

  • Item # 5GMN2
  • My Part #
  • Mfr. Model # 5GMN2
  • Catalog Page # 1401
  • UNSPSC # 24112501
Multidepth Shipping Carton,Brown,65 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These cartons are creased at various intervals for easy sizing. Simply cut along the desired crease and fold down for a custom carton.

View More

Technical Specs

  • Item Multidepth Shipping Carton
  • Color Brown
  • Inside Length 17-1/4"
  • Inside Width 11-1/4"
  • Inside Depth 8"
  • Variable Depth 8, 6, 4"
  • Maximum Weight 65 lb.
  • Capacity 1553 cu. in.
  • Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
  • Application Manufacturers, Wholesalers, Retail Stores and Ship Products
  • Meets 200 lb. Test
  • Wall Type Single
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms