Skip Content

ST
TM
GRAINGER APPROVED

Multidepth Shipping Carton, Brown, Inside Width 14", Inside Length 14", Inside Depth 10", 65 lb.

  • Item # 5GML7
  • My Part #
  • Mfr. Model # 5GML7
  • Catalog Page # 1651
  • UNSPSC # 24112501
Multidepth Shipping Carton,14 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.55 / each

Shipping: pkg of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multidepth shipping cartons are creased at various intervals for easy sizing. Simply cut along desired crease and fold down for a custom carton.

Note: Priced each, cartons are shipped in multiple quantities only.

View More

Technical Specs

  • Item Multidepth Shipping Carton
  • Color Brown
  • Inside Length 14"
  • Inside Width 14"
  • Inside Depth 10"
  • Variable Depth 10, 8, 6"
  • Maximum Weight 65 lb.
  • Capacity 1960 cu. in.
  • Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
  • Application Manufacturers, Wholesalers, Retail Stores and Ship Products
  • Meets 200 lb. Test
  • Wall Type Single
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.