Skip Content

DG
GRAINGER APPROVED

Multi-Mode, Duplex, Fiber Optic Connector Type: LC/ST, 2m Length

  • Item # 13U473
  • My Part #
  • Mfr. Model # 6396
  • Catalog Page # N/A
  • UNSPSC # 26121607
Multi-Mode, Duplex, Fiber Optic Connector Type: LC/ST, 2m Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fiber Optic Patch Cables
• Clad dimension: 125µm Attenuation and bandwidth: 10 GB

View More

Technical Specs

  • Item - Data Cable Fiber Optic Patch Cord
  • Single Mode/Multi-Mode Multi-Mode
  • Simplex/Duplex/Multifiber Duplex
  • Connector Type - Patch Cord LC, ST
  • Fire Rating - Data Cable Riser
  • Jacket Color Aqua
  • Length - Patch Cord 2.0m
  • Fiber Count - Fiber Optic Cable 2
  • Core Dimension - Fiber Optic Cable 50.0 Micrometer
  • Jacket Material - Wire and Cable PVC
  • NEC Article and Type OFNR
  • Clad Dimension 125 Micrometer
  • Bandwidth 10GB
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.