DG
GRAINGER APPROVED

Mouse Platform,1/4inHx10-1/2inLx8-7/8inW

  • Item # 33JV56
  • My Part #
  • Mfr. Model # 33JV56
  • Catalog Page # N/A
  • UNSPSC # 43211802
Mouse Platform,1/4inHx10-1/2inLx8-7/8inW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mouse Platform
  • Mounting Type Bolt-On
  • Color Black
  • Swivel Angle 360 Degrees
  • Material Anti-Fold Special Plate
  • Height 1/4"
  • Length 10-1/2"
  • Width 8-7/8"
  • Features Ergonomic
  • For Use With Keyboard Tray
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None