Skip Content

WG
TM
GRAINGER APPROVED

Molded High-Density Ribbed Polyethylene Underbody Truck Box, Black, Single, 4.5 cu. ft.

  • Item # 8VLV1
  • My Part #
  • Mfr. Model # 1717100
  • Catalog Page # 788
  • UNSPSC # 24112401
Underbody Truck Box,24 in W,18 in. D,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $300.00 / each

Web Price $300.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 24.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Buyers Products Underbody Truck Box offers a rain channel design to protect from moisture and road dirt. It has replaceable doors with a stainless steel locking die cast T-Handle compression latch for security. Also, a full-length continuous hinge on doors offers sturdy, durable, and smooth performance. Reinforced door backbone strengthens door and protects latch mechanism.

View More

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 24"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 4.5 cu. ft.
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism Recessed T-Handle, 3-Point
  • Includes D-Bulb Door Seal Protects From The Elements, Strong Double-Wall Door , 1/4" Stainless Steel Full Width Hinge Pin, 2-Keys
  • Body Material High-Density Polyethylene
  • Cover Material High-Density Polyethylene
  • Lid Type Non-Adjustable
  • Features D-Bulb Door Seal Protects from the Elements, Strong Double-Wall Door, 1/4" Stainless Steel Full Width Hinge Pin
  • Lid Hinge Yes
  • Weather Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.