Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
GRAINGER APPROVED

Stationary Full Height Modular Drawer Cabinet, 13 Drawers, 28-3/4"W x 28"D x 62-1/4"H Black/Red

  • Item # 2HFP6
  • My Part #
  • Mfr. Model # 2HFP6
  • Catalog Page # 1264
  • UNSPSC # 56111906
Stationary Full Height Modular Drawer Cabinet, 13 Drawers, 28-3/4"W x 28"D x 62-1/4"H Black/Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,118.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 485.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Modular Storage Cabinets
• 320-lb. capacity per drawer, based on evenly distributed loads All-welded steel; powder-coated finish: black with red drawers Central locking system secures all drawers with 2 keys (included) All cabinets measure 28-3/8"W x 28-5/16"D
Full drawer extension allows complete access to contents. Adjustable drawer dividers are included to create smaller compartments as needed. Ball-bearing telescoping slide suspension enables smooth drawer opening and closing. Large, full-width handles provide space for included labels.

View More

Technical Specs

  • Item Modular Drawer Cabinet
  • Mobile/Stationary Stationary
  • Cabinet Height Range Full Height
  • Height of Cabinet 62-1/4"
  • Width of Cabinet 28-3/4"
  • Depth of Cabinet 28"
  • No. of Drawers 13
  • Usable Drawer Height (11) 2-3/4", (2) 4-3/4"
  • No. of Compartments Per Drawer (13) 9
  • Color Black/Red
  • Material - Cabinets Steel
  • Finish - Cabinets Powder Coated
  • Work Surface Material Steel
  • Cabinet Locking Mechanism Keyed
  • Drawer Width 24-1/4"
  • Drawer Depth 24-3/4"
  • Number of Compartments per Cabinet 117
  • Drawer Capacity 320 lb.
  • Handle Type Steel
  • Handle Material aluminum
  • Includes Drawer Labels
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.