Skip Content

WG
TM
GRAINGER APPROVED

Mobile Tool Cart, Stainless Steel, Square Hole Pegboard Both Sides

  • Item # 45MX07
  • My Part #
  • Mfr. Model # LBC-18SH
  • Catalog Page # N/A
  • UNSPSC # 24101501
Mobile Tool Cart,800 lb,39-1/4 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $899.00 / each

Web Price $899.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 65.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mobile Tool Cart
  • Toolboard Panel Style Square Hole
  • Overall Height 39-1/4"
  • Overall Depth 36-3/4"
  • Overall Width 21-1/4"
  • Tool Storage Space 18 sq. ft.
  • Hole Size 9/32"
  • Hole Spacing 1-1/2"
  • Material Stainless Steel
  • Color Stainless Steel
  • Finish Stainless Steel
  • Caster Dia. 3"
  • Assembled/Unassembled Unassembled
  • Includes (1) Aluminum Bottom Tray, (1) Top Rail with Ends Bent Upward, (1) Cart Handle, (2) 3" Fixed Casters, (2) 3" Swivel Casters, (4) Stainless Steel Pegboard with 18" x 36" Holes, (16) 5/16"-20 x 3/4" Hex Head Bolts On Casters, (16) 5/16" Cut Lock Washers On Casters, (16) 5/16" Flat Washers On Casters, (18) 12-24 x 3/4" Socket Head Cap Screws, (60) pcs. Stainless Steel Hooks, (3) Hanging Bins
  • Caster Material Neoprene
  • Caster Size 3"
  • Caster Type (2) Rigid, (2) Swivel with Break
  • Load Capacity 800 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.