Skip Content

DV
GRAINGER APPROVED

Fixed Height Work Table, 19" Depth, 30" Height, 48" Width,1400 lb. Load Capacity

  • Item # 4DKL5
  • My Part #
  • Mfr. Model # LC148-P5
  • Catalog Page # 1166
  • UNSPSC # 56111902
Fixed Height Work Table, 19" Depth, 30" Height, 48" Width,1400 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Work Table Item Fixed Height Work Table
  • Depth 19"
  • Width 48"
  • Load Capacity 1400 lb.
  • Height 30"
  • Color Gray
  • Workbench/Table Leg Type Straight
  • Caster Dia. 5"
  • Workbench/Table Frame Material Steel
  • Caster Configuration (2) Swivel, (2) Rigid
  • Gauge 12
  • Finish Powder Coated
  • Caster Width 1-1/4"
  • Caster Material Polyolefin
  • Workbench/Work Table Type Mobile
  • Method of Construction Welded
  • No. of Shelves 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products