Skip Content
C3
TM
GRAINGER APPROVED

Mobile Table, 200 lb. Load Capacity

  • Item # 49Y118
  • Mfr. Model # 49Y118
  • Catalog Page # 1207
  • UNSPSC # 24102006
Mobile Table, 200 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $338.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 120.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Laminated work surface. Shipped partially assembled.

View More

Technical Specs

  • Item Mobile Table
  • Load Capacity 200 lb.
  • Overall Length 54"
  • Overall Width 20"
  • Overall Height 35 to 42"
  • Caster Type (4) Swivel, (2) with Brake
  • Caster Material PVC
  • Caster Size 4"
  • Number of Shelves 1
  • Number of Drawers 0
  • Material Wood/Steel
  • Color Gray and Black
  • Finish Powder Coated
  • Includes Dual Folding Extension Boards, Bottom Shelf
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.