Skip Content

DV
GRAINGER APPROVED

Mixing Valve, 3-1/8 Length (In.)

  • Item # 30PV47
  • My Part #
  • Mfr. Model # 30PV47
  • Catalog Page # N/A
  • UNSPSC # 40141702
Mixing Valve,Valve,1/2 NPSM,Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mixing Valve
  • Material of Construction Brass
  • Finish Chrome
  • Connection 1/2" MNPS
  • Length (In.) 3-1/8
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.