DV
GRAINGER APPROVED

Miniature Circuit Breaker Lockout, 120/277, Pin-Out, Standard Lockout Type, Steel/Plastic

  • Item # 45MZ72
  • My Part #
  • Mfr. Model # 45MZ72
  • Catalog Page # N/A
  • UNSPSC # 46171511
Miniature Circuit Breaker Lockout, 120/277, Pin-Out, Standard Lockout Type, Steel/Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Miniature Circuit Breaker Lockout
  • Lockout Type Pin-Out, Standard
  • For Use With Style Miniature Breakers
  • Circuit Breaker Voltage 120/277
  • Padlock Shackle Max. Dia. 9/32"
  • Color Yellow
  • Height 3/4"
  • Width 3/4"
  • Length 2-3/4"
  • Material Steel/Plastic
  • Max. Number of Padlocks 1
  • Circuit Breaker Poles 1
  • Features Sliding Mechanism
  • Standards OSHA 1910.147
  • OSHA Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products