Skip Content

DG
GRAINGER APPROVED

Trade Number 4157NAK Automotive Replacement Bulbs, S8, Plastic Wedge Double Filament (W2.5x16q), 13

  • Item # 40K899
  • My Part #
  • Mfr. Model # 74157NAK
  • Catalog Page # N/A
  • UNSPSC # 39101612
Trade Number 4157NAK Automotive Replacement Bulbs, S8, Plastic Wedge Double Filament (W2.5x16q), 13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This automotive lamp offers long hours of reliable illumination.

View More

Technical Specs

  • Item Automotive Replacement Bulbs
  • Overall Bulb Shape S
  • Trade Number 4157NAK
  • Bulb Shape S8
  • Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
  • Voltage 13
  • Bulb Primary Application Automotive
  • Bulb Type Miniature
  • Bulb Amps 2.23/0.59mA
  • Average Bulb Life 4000 hr.
  • Light Technology Halogen
  • Bulb Finish Amber
How can we improve our Technical Specifications?

Compliance and Restrictions

None