Skip Content

DG
TM
GRAINGER APPROVED

Minature Lamp,2.09 In,Drk Amber,S-8,PK10

  • Item # 40K895
  • My Part #
  • Mfr. Model # 73157A
  • Catalog Page # N/A
  • UNSPSC # 39101612
Minature Lamp,2.09 In,Drk Amber,S-8,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This automotive lamp offers long hours of reliable illumination.

View More

Technical Specs

  • Item Lamp
  • Type Minature
  • Length 2.09"
  • Width 1.04"
  • Diameter 1"
  • Color Dark Amber
  • Shape S-8
  • Lamp Type Minature
  • Lamp Life 1200
  • Volt Bulb 12.8
  • Number of Bulbs 10
  • Material Glass
  • Termination Type Hard Wired
  • Mounting Type D.F. Plastic Wedge
  • Used For Signal, Stop, Tail
How can we improve our Technical Specifications?

Compliance and Restrictions

None