Skip Content
DG
TM
GRAINGER APPROVED

Minature Lamp,1.06 In,Clear,T-3 1/4,PK10

  • Item # 40K868
  • My Part #
  • Mfr. Model # 7194
  • Catalog Page # N/A
  • UNSPSC # 39101612
Minature Lamp,1.06 In,Clear,T-3 1/4,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This automotive lamp offers long hours of reliable illumination.

View More

Technical Specs

  • Item Lamp
  • Type Minature
  • Length 1.06"
  • Width 0.40"
  • Diameter 0.41"
  • Color Clear
  • Shape T-3 1/4
  • Lamp Type Minature
  • Lamp Life 2500
  • Volt Bulb 14
  • Number of Bulbs 10
  • Material Glass
  • Termination Type Hard Wired
  • Mounting Type Wedge
  • Used For Side, Indicator, Warning
How can we improve our Technical Specifications?

Compliance and Restrictions

None