Skip Content

WG
GRAINGER APPROVED

Metal Screw Kit,94 PC

  • Item # 1NA95
  • My Part #
  • Mfr. Model # 1NA95
  • Catalog Page # N/A
  • UNSPSC # 31161504
Metal Screw Kit,94 PC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fastener Assortments

Technical Specs

  • Item Sheet Metal Screw Assortment
  • Head Type Hex Washer
  • Material Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size #8 to #10
  • Length 1/2 to 1-1/4"
  • Drive Type Slotted
  • Driver Size 1/4"
  • Number of Pieces 94
  • Number of Sizes 6
  • Includes (25) Each: #8x1/2", (20) Each: #8x3/4", (15) Each: #8x1", (12) Each: #10x3/4", x1", (10) Each: #10x1-1/4", Plastic Hanging Pak
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products