Skip Content

WV
TM
GRAINGER APPROVED

Metal Graduated Measure, Low Form with Handle, 2 to 32 oz., 1 EA

  • Item # 3LEF3
  • My Part #
  • Mfr. Model # 85320
  • Catalog Page # N/A
  • UNSPSC # 41121803
Graduated Measure,SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Graduated Measure
  • Labware Capacity - English 32 oz.
  • Beaker Type Low Form with Handle
  • Labware Basic Material Metal
  • Labware Body Material Stainless Steel
  • Graduations Yes
  • Graduation Subdivisions 800mL
  • Graduation Range 2 to 32 oz.
  • Disposable/ Reusable Reusable
  • Sterile/Non-Sterile Non-Sterile
  • Labware Height - Metric 123mm
  • Labware Height - English 4.875"
  • Autoclavable Yes
  • Labware Inside Dia. - English 5.25"
  • Labware Inside Dia. - Metric 133mm
  • Labware Clarity Opaque
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products