Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Mesh Filter Bag, Polypropylene Material, 88 gpm Max. Flow, 150 Microns

  • Item # 49LV79
  • My Part #
  • Mfr. Model # 49LV79
  • Catalog Page # N/A
  • UNSPSC # 40161508
Mesh Filter Bag, Polypropylene Material, 88 gpm Max. Flow, 150 Microns close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filter Bags

Technical Specs

  • Item Filter Bag
  • Basic Material Mesh
  • Material Polypropylene
  • Max. Flow 88 gpm
  • Microns 150
  • Filter Size 1
  • Height 16-1/2"
  • Diameter 7"
  • Max. Temp. 220 Degrees F
  • Finish Natural
  • Ring Material Polypropylene
  • Seam Type Sewn
  • Collar Type Flange and Ring
  • Reduces Solids and Sediment
  • Application High Flow
  • For Use With Size 1 Bag Housings
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.