Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

L, Yellow

  • Item # 8RND2
  • My Part #
  • Mfr. Model # 703Y LRG
  • Catalog Page # N/A
  • UNSPSC # 46181525
L, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rain Jackets and Coats

Technical Specs

  • Rainwear Size L
  • Rainwear Color Yellow
  • Rainwear Features Chemical Resistant
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
  • Rainwear Closure Type Hook-and-Loop, Storm Flap
  • Fits Chest Size 42" to 44"
  • Gender Men's
  • Jacket Length 30"
  • Seam Style Stitched/Taped
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms