Skip Content

WG
TM
GRAINGER APPROVED

Men's Black Vinyl Rain Jacket with Hood, Size M, Fits Chest Size 38" to 40", 30" Jacket Length

  • Item # 8X505
  • My Part #
  • Mfr. Model # 703B MED
  • Catalog Page # N/A
  • UNSPSC # 46181525
Rain Jacket with Hood,Black,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rain Jacket with Hood
  • Gender Men's
  • Color Black
  • Size M
  • Fits Chest Size 38" to 40"
  • Material Vinyl
  • Jacket Length 30"
  • Closure Type Hook-and-Loop, Storm Flap
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Liner Material Nylon
  • Seam Style Stitched/Taped
  • Resists Most Chemicals,Water
  • Includes Flame Retardant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms