DG
GRAINGER APPROVED

Medium Weight Disposable Cutlery Set, Wrapped Plastic, White, 500 PK

  • Item # 39CR38
  • My Part #
  • Mfr. Model # E186020
  • Catalog Page # 1435
  • UNSPSC # 48101801
Medium Weight Disposable Cutlery Set, Wrapped Plastic, White, 500 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Cutlery

Technical Specs

  • Disposable Cutlery Grouping Prepackaged Cutlery Set
  • Disposable Foodware Color White
  • Foodservice Item Weight Medium Weight
  • Basic Foodware Material Plastic
  • Wrapped/Unwrapped Wrapped
  • Secondary Foodware Material Polypropylene
  • Set Contents Fork, Knife, Napkin
  • Pack Count 500
  • Packs per Case 1
  • Item Disposable Cutlery Set
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms