Navigation Menu New

Access My Account, Order History, Lists and more here.

1AGJ3 1AGJ3 UNSPSC # 46181504

GRAINGER APPROVED

Grainger Choice Product

Mechanics Gloves, XL, Mechanics, 1 PR

  • Item # 1AGJ3
  • Mfr. Model # 1AGJ3
  • UNSPSC # 46181504
  • Catalog Group # D0616
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These fingerless antivibration gloves have a pigskin leather palm. Fingerless antivibration gloves have padding on the palms to reduce vibration and impact from sanders, grinders, and other vibrating tools while leaving the fingers uncovered for improved dexterity and sense of touch. Reduced vibration helps reduce fatigue and injuries to the arms, hands, and shoulders. The pigskin leather palm softens with use, withstands moisture without becoming stiff, and has better breathability than other leathers. Mechanics-style gloves have good dexterity and are often worn when performing basic tasks in general maintenance and repair operations.

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Mechanics Gloves, XL, Mechanics, 1 PR

  • Item # 1AGJ3
  • Mfr. Model # 1AGJ3
  • UNSPSC # 46181504
  • Catalog Group # D0616
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These fingerless antivibration gloves have a pigskin leather palm. Fingerless antivibration gloves have padding on the palms to reduce vibration and impact from sanders, grinders, and other vibrating tools while leaving the fingers uncovered for improved dexterity and sense of touch. Reduced vibration helps reduce fatigue and injuries to the arms, hands, and shoulders. The pigskin leather palm softens with use, withstands moisture without becoming stiff, and has better breathability than other leathers. Mechanics-style gloves have good dexterity and are often worn when performing basic tasks in general maintenance and repair operations.

Technical Specs

  • Item Mechanics Gloves
  • ANSI/ISEA Abrasion Level Not Tested
  • Anti-Static No
  • Backing Style Nylon
  • Brand and Series Condor
  • Color Black
  • Cuff Style Hook-and-Loop
  • EN 388 Impact Rated No
  • FDA Compliant No
  • Finger Coverage Fingerless
  • Glove Back Material Nylon
  • Glove Construction Cut and Sewn
  • Glove Features Padded Palm, Pull Strap, Touchscreen Compatible
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Material Color Black
  • Glove Materials Nylon/Pigskin
  • Glove Performance General Purpose
  • Glove Size XL
  • Glove Style Mechanics
  • High-Visibility No
  • Includes Heat Pack Pocket No
  • Includes Double Palm No
  • Includes ID Panel No
  • Includes Padded Palm Yes
  • Includes Pinch Point Protection No
  • Includes Pull Strap Yes
  • Includes Red Palm No
  • Insulated No
  • Includes Keypad Nib No
  • Latex-Free No
  • Low-Profile Impact Protection No
  • Oil Resistant No
  • Palm Material Pigskin
  • Palm Style Foam Padding
  • Reflective Backing No
  • Rope Channel Reinforcement No
  • Series Condor
  • Silicone-Free No
  • Standards EN388, EN420
  • Stitching Material Polyester
  • Thumb Sweat Wipe No
  • Touchscreen Compatible Yes
  • Touchscreen Nib No
  • Water Resistant No
  • Waterproof No
  • Windproof No
  • Hazard Type Anti-Vibration
  • Palm Construction Foam Rubber Padding

These fingerless antivibration gloves have a pigskin leather palm. Fingerless antivibration gloves have padding on the palms to reduce vibration and impact from sanders, grinders, and other vibrating tools while leaving the fingers uncovered for improved dexterity and sense of touch. Reduced vibration helps reduce fatigue and injuries to the arms, hands, and shoulders. The pigskin leather palm softens with use, withstands moisture without becoming stiff, and has better breathability than other leathers. Mechanics-style gloves have good dexterity and are often worn when performing basic tasks in general maintenance and repair operations.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top