Skip Content
ST
TM
GRAINGER APPROVED

Masonry Screw w/Bit, 1/4x2 In, PK100

  • Item # 15W125
  • Mfr. Model # 14200HS
  • Catalog Page # 2225
  • UNSPSC # 31161502
Masonry Screw w/Bit,1/4x2 In,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $67.48 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Masonry Anchors
• For wood-to-concrete applications Drill bit supplied in box of 100 each
Easy-to-install anchors can be quickly removed. Notched high-low threads cut into masonry for greater stability and pull-out values. Tapered shank provides a wedging action for a strong, reliable hold. Accommodate close-to-edge applications. Superior pull-out and shear strengths.
Note: Not recommended for use with aluminum when moisture may be present.

View More

Technical Specs

  • Item Masonry Screw w/ Drill Bit, 1/4 In. Dia.
  • Type Heat Treated
  • Head Style Hex Washer
  • Material Low Carbon Steel, Zinc Yellow
  • Anchor Dia. 1/4"
  • Length 2"
  • Drill Bit Size 11/64"
  • Min. Embedment 3/4"
  • Edge Distance 1-5/16"
  • Ultimate Shear (Lb.) 800
  • Ultimate Tension (Lbs.) 700
  • Application Replace Plastic Anchors and Sheet Metal Screws for Lightweight Anchoring in Concrete, Block, Brick, Wood, Vinyl and Light Steel.
  • Package Quantity 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.