Skip Content

C3
GRAINGER APPROVED

3/4" dia. Manila All Purpose General Utility Rope, Manila, 600 ft.

  • Item # 35MP01
  • My Part #
  • Mfr. Model # 330240-NAT-00600-60019
  • Catalog Page # 1098
  • UNSPSC # 31151504
Rope,Manila,3/4in Dia,600 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $469.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 82.8 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-stretch, twisted manila rope has a rough surface that bites and renders well on capstans and windlasses. It is also works well for tying knots and has excellent abrasion resistance.

Also known as 3-strand or laid rope, twisted manila features low elongation and is oiled for longer life.

The natural fiber is biodegradable and must be stored dry. Poor resistance to rot, mildew, oils, gasoline, grease, and most chemicals.

View More

Technical Specs

  • Rope Sub-Category All Purpose
  • Rope Material Manila
  • Rope Item General Utility Rope
  • Rope Construction 3 Strand Twisted
  • Rope Dia. 3/4"
  • Length 600 ft.
  • Working Load Limit 486 lb.
  • Tensile Strength 4860 lb.
  • Package Type Carton
  • Color Manila
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.