Navigation Menu New

Access My Account, Order History, Lists and more here.

10E807 10E807 UNSPSC # 44111905

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Magnetic Sheet, Printable White Vinyl, 85 lb Max. Pull, 25 ft Length, 24 3/8 in Width

  • Item # 10E807
  • Mfr. Model # 10E807
  • UNSPSC # 44111905
  • Catalog Page # 830 830
Country of Origin Vietnam. Country of Origin is subject to change.

Technical Specs

  • Item Magnetic Sheet
  • Nonmagnetic Side Printable White Vinyl
  • Max. Pull 85 lb
  • Length 25 ft
  • Width 24 3/8 in
  • Thickness 0.03 in
  • Material Synthetic Rubber/Strontium Ferrite
  • Stability Temp. -15 Degrees to 160 Degrees F

Compliance and Restrictions

  • Hazardous Material - General
Back to Top