Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

1

  • Item # 4HDZ1
  • Mfr. Model # 4HDZ1
  • Catalog Page # 2067
  • UNSPSC # 31162603
1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Magnetic Mount Hook
  • Points Per Hook 1
  • Number of Hooks 1
  • Working Load Limit 120 lb.
  • Hook Height 2-37/64"
  • Base Dia. 4.91"
  • Depth 2-37/64"
  • Mounting Magnetic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms