Skip Content

DG
TM
GRAINGER APPROVED

Magnetic Utility Hook; 1 Hook(s); Zinc

  • Item # 4HDY9
  • My Part #
  • Mfr. Model # 4HDY9
  • Catalog Page # 2067
  • UNSPSC # 31162603
Magnetic Mount Hook,2-1/16 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hook Item Utility Hook
  • Fastening Method Magnetic
  • Points Per Hook 1
  • Number of Hooks 1
  • Basic Hook Material Zinc
  • Hook Finish Zinc
  • Working Load Limit 57 lb.
  • Hook Height 3-13/64"
  • Hook Base Width 3-13/64"
  • Projection 2-1/16"
  • Base Dia. 3.20"
  • Depth 2-1/16"
  • Mounting Magnetic
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.