Skip Content

DG
GRAINGER APPROVED

1, 1 EA

  • Item # 4HDY4
  • My Part #
  • Mfr. Model # 4HDY4
  • Catalog Page # N/A
  • UNSPSC # 31162603
1, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Points Per Hook 1
  • Number of Hooks 1
  • Working Load Limit 20 lb.
  • Hook Height 4"
  • Hook Base Width 8"
  • Depth 19/64"
  • Mounting Magnetic
  • Overall Length 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.