Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Magnetic Coat/Hat Hook; 2 Hook(s); Aluminum

  • Item # 4HDX8
  • Mfr. Model # 4HDX8
  • Catalog Page # 2067
  • UNSPSC # 31162603
Magnetic Coat/Hat Hook; 2 Hook(s); Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Magnetic Mount Hook
  • Hook Item Coat/Hat Hook
  • Fastening Method Magnetic
  • Points Per Hook 2
  • Number of Hooks 2
  • Basic Hook Material Aluminum
  • Hook Finish Polished
  • Working Load Limit 10 lb.
  • Hook Height 3-1/8"
  • Hook Base Width 3-1/8"
  • Projection 1-3/4"
  • Color Beige
  • Depth 2-1/2"
  • Mounting Magnetic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms