Navigation Menu New

Access My Account, Order History, Lists and more here.

35HV61 35HV61 UNSPSC # 31162606

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Magnetic Hook Rack, 1 Hook(s), Aluminum, 1 EA

  • Item # 35HV61
  • Mfr. Model # 35HV61
  • UNSPSC # 31162606
  • Catalog Page # N/A

These hooks are equipped with a magnetic backing, and are capable of supporting up to 15 lb.

Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Hook Item Hook Rack
  • Fastening Method Magnetic
  • Points per Hook 1
  • Number of Hooks 1
  • Basic Hook Material Aluminum
  • Hook Finish Polished
  • Working Load Limit 15 lb
  • Hook Height 2 7/32 in
  • Hook Base Width 3 1/8 in
  • Projection 3 1/8 in
  • Color Beige
  • Depth 2 7/32 in
  • Weight 0.44 lb
  • Overall Length 8 in

These hooks are equipped with a magnetic backing, and are capable of supporting up to 15 lb.

Country of Origin China. Country of Origin is subject to change.

Compliance and Restrictions

  • Hazardous Material - General
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top