TP
GRAINGER APPROVED

Machinery Mover Hand Truck, Dual Grip, 500 lb. Overall Height 24"

  • Item # 20UY90
  • My Part #
  • Mfr. Model # SLV0500TEMY
  • Catalog Page # N/A
  • UNSPSC # 24101504
Machinery Mover Hand Truck, Dual Grip, 500 lb. Overall Height 24" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $283.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with oversized solid airless tires and a long handle for adjustable leverage, this hand truck makes moving trailers and equipment safe and easy. It's great for people with sensitive backs. The ball is adjustable from 19" to 24" high.

View More

Technical Specs

  • Item Machinery Mover Hand Truck
  • Load Capacity 500 lb.
  • Hand Truck Handle Type T-Handle
  • Overall Height 24"
  • Overall Width 21"
  • Overall Depth 40"
  • Noseplate Width 2"
  • Noseplate Depth 2"
  • Lift Height 24"
  • Wheel Type Pneumatic
  • Wheel Width 3"
  • Wheel Diameter 10"
  • Wheel Bearings Ball
  • Material Steel
  • Color Yellow
  • Finish Powder Coated
  • Assembled/Unassembled Unassembled
  • For Use With Mfr. No. SLV0500TEMY
  • Includes Moves trailers and equipment safe and easy with oversized solid tires. Easily maneuvers your trailer into the perfect place every time. Two oversized 10 inch tall 3 inch wide airless tires. Contractor grade heavy duty 500 pound capacity. Long handle with plenty of leverage. Measures 21 inches wide by 40 inches long with adjustable 2 inch ball from 19 to 24 inches high. Made in USA!
  • Wheel Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.