Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Machine Screw Kit,71pc

  • Item # 1NA97
  • My Part #
  • Mfr. Model # 1NA97
  • Catalog Page # N/A
  • UNSPSC # 31161504
Machine Screw Kit,71pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Machine Screw and Nut Assortment
  • Head Type Round
  • Material Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size 10-24 to 1/4-20
  • Length 3/4 to 1-1/2"
  • Drive Type Slotted
  • Number of Pieces 71
  • Number of Sizes 4
  • Includes Screws (12) Each: 10-24x3/4", (10) Each: 10-24x1", (5) Each: 1/4-20x1", x1-1/2", Hex Nuts (24) Each: 10-24, (15) Each: 1/4-20, Plastic Hanging Pak
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products